Safeway Flanged Receptacle With Locking Blade, 3 Pole/4 Wire, Nema L15-20, 3 Phase 250V

  • Mfr # 1301490043

  • Zoro # G605787471


product price: $72.69
/ea

Key Features

Maximum Voltage
250 V
Current
20 A
Standards
CSA LR6837, UL E10176
Type
Receptacle
Series
130149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301490043
Zoro #
G605787471
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
250 V
Current
20 A
Standards
CSA LR6837, UL E10176
Type
Receptacle
Series
130149
Locking Blade
Yes
CSA
LR6837
Voltage - Maximum
3Ø 250V
GFCI
No
NEMA Configuration
NEMA L15-20
UL
E10176
Poles
3-pole/4-wire
Flip Lid
No
Current - Maximum per Contact
20.0A
Flange
Yes
Receptacle Type
Single
Gender
Female
Product Name
Safeway
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.