Safeway Flanged Receptacle With Locking Blade, 3 Pole/4 Wire, Nema L15-20, 3 Phase 250V
Mfr # 2775MB
Zoro # G905959158
product price: $77.65
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
Current
20 A
Standards
UL E10176, CSA LR6837
Series
130149
Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2775MB
Zoro #
G905959158
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
20 A
Standards
UL E10176, CSA LR6837
Series
130149
Type
Receptacle
Product Name
Safeway
Locking Blade
Yes
Gender
Female
Lighted Connector
No
Voltage - Maximum
3Ø 250V
Receptacle Type
Single
NEMA Configuration
NEMA L15-20
CSA
LR6837
Poles
3-pole/4-wire
Current - Maximum per Contact
20.0A
Flange
Yes
GFCI
No
UL
E10176
Flip Lid
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.