Safeway Flanged Receptacle With Locking Blade, 4 Pole/4 Wire, Non-Nema, 250V
Mfr # 1301490037
Zoro # G305787177
product price: $71.55
/eaSold in multiples of 2 for $143.10
Key Features
Maximum Voltage
250 V
Current
20 A
Series
130149
Max. Voltage
250V
Features
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301490037
Zoro #
G305787177
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
20 A
Series
130149
Max. Voltage
250V
Features
Flanged
Type
Receptacle
Connector Type
Female
Standards
CSA Certified; UL E10176
Current Rating
20 A
Locking Blade
Yes
Current - Maximum per Contact
20.0A
Lighted Connector
No
NEMA Configuration
Non-NEMA
CSA
LR6837
Flange
Yes
UL
E10176
Receptacle Type
Single
Flip Lid
No
Poles
4-pole/4-wire
GFCI
No
Product Name
Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.