Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safeway Flanged Receptacle With Locking Blade, 4 Pole/5 Wire, Nema L22-20, 480V, 3 Phase Y

  • Mfr # 2782

  • Zoro # G305949186


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
480 V
Current
20 A
Connector Type
Female
Standards
CSA Certified; UL E10176
Series
130142
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2782
Zoro #
G305949186
UPC #
78678870518
Country of Origin
Mexico

Details

Item
Receptacle
Maximum Voltage
480 V
Current
20 A
Connector Type
Female
Standards
CSA Certified; UL E10176
Series
130142
Type
Connector
Max. Voltage
480V
Current Rating
20 A
GFCI
No
Flange
No
CSA
LR6837
NEMA Configuration
NEMA L22-20
Receptacle Type
Single
Current - Maximum per Contact
20.0A
Flip Lid
No
Lighted Connector
No
Product Name
Super-Safeway
UL
E10176
Voltage - Maximum
3Ø 480V
Locking Blade
Yes
Poles
4-pole/5-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.