
Safeway Plug With California Style Locking Blade, 3 Pole/4 Wire, Non-Nema, 3 Phase 250V
Mfr # 1301550157
Zoro # G005783288
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
250 V
Current
50 A
Current Rating
50 A
Max. Voltage
250V
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301550157
Zoro #
G005783288
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
50 A
Current Rating
50 A
Max. Voltage
250V
Type
Plug
Connector Type
Male
Series
130155
GFCI
No
Locking Blade
Yes
Flip Lid
No
Current - Maximum per Contact
50.0A
Lighted Connector
No
Product Name
Safeway
NEMA Configuration
Non-NEMA Locking CA
Voltage - Maximum
3Ø 250V
Poles
3-pole/4-wire
Flange
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.