Zoro Homepage

Safeway Plug With Locking Blade, 4 Pole/5 Wire, Nema L21-30, 3 Phase 208V

  • Mfr # 28T81

  • Zoro # G405964027


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
208 V
Current
30 A
Series
130145
Connector Type
Male
Standards
CSA Certified; UL E10176
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28T81
Zoro #
G405964027
UPC #
-
Country of Origin
Mexico

Details

Item
Safeway Plug
Maximum Voltage
208 V
Current
30 A
Series
130145
Connector Type
Male
Standards
CSA Certified; UL E10176
Type
Plug
Max. Voltage
208V
Current Rating
30 A
CSA
LR6837
Lighted Connector
No
Flip Lid
No
UL
E10176
GFCI
No
Current - Maximum per Contact
30.0A
Poles
4-pole/5-wire
Product Name
Safeway
NEMA Configuration
NEMA L21-30
Voltage - Maximum
3Ø 208V
Locking Blade
Yes
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.