Zoro Homepage

Safeway Single Flanged Inlet With California Style Locking Blade, 3 Pole/4 Wire

  • Mfr # 1301550137

  • Zoro # G305783216


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Current
50 A
Connector Type
Male
Max. Voltage
250V
Series
130155
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550137
Zoro #
G305783216
UPC #
-
Country of Origin
Mexico

Details

Item
Inlet
Maximum Voltage
250 V
Current
50 A
Connector Type
Male
Max. Voltage
250V
Series
130155
Type
Inlet
Current Rating
50 A
Features
Flanged
Voltage - Maximum
125V / 250V
Current - Maximum per Contact
50.0A
Lighted Connector
No
NEMA Configuration
Non-NEMA Locking CA
Poles
3-pole/4-wire
GFCI
No
Flip Lid
No
Product Name
Safeway
Flange
Yes
Locking Blade
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.