Safeway Single Flanged Inlet With Locking Blade, 3 Pole/4 Wire, Non-Nema (Discontinued)
- Mfr # 1301550044
- Zoro # G505783375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301550044
Zoro #
G505783375
UPC #
78678871834
Country of Origin
Mexico
Details
Item
Inlet
Maximum Voltage
600 V AC/250 V DC
Current
50 A
Type
Inlet
Features
Flanged
Series
130155
Max. Voltage
600V AC; 250V DC
Connector Type
Male
Current Rating
50 A
Locking Blade
Yes
Voltage - Maximum
600V AC / 250V DC
GFCI
No
Poles
3-pole/4-wire
Product Name
Safeway
Receptacle Type
Single
Flip Lid
No
Lighted Connector
No
Current - Maximum per Contact
50.0A
Flange
Yes
NEMA Configuration
Non-NEMA Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.