
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35091
Zoro #
G0354524
UPC #
78678835091
Country of Origin
Mexico
Dimensions
Mesh Length
0.279m (11.00")
Bale Length
0.457m (18.00")
Cable Diameter
15.88-19.05mm (.625-.750")
Details
CSA
LR32159
Approximate Break Strength
521.63kg (1150 lbs)
Body Style
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
Product Name
Standard Duty
Series
130094
Eye Type
Locking Bale
Type
Support Grip
Description
Standard Duty Support Grip, Locking Bale, Closed Mesh, Single Weave, Cable Diameter 15.88-19.05mm (.625-.750"), Approximate Break Strength 521.63kg (1150 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.