
SC175-UU DOUBLE EYE
Mfr # 35007
Zoro # G0358295
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Mesh Length
0.508m (20.00")
Eye Type
Double
CSA
LR32159
Cable Diameter
44.45-50.55mm (1.750-1.990")
Material - Grip
Non-magnetic Tin Bronze Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35007
Zoro #
G0358295
UPC #
78678835007
Country of Origin
Mexico
Dimensions
Mesh Length
0.508m (20.00")
Cable Diameter
44.45-50.55mm (1.750-1.990")
Bale Length
0.152m (6.00")
Details
Eye Type
Double
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Product Name
Standard Duty
Series
130094
Approximate Break Strength
1, 428.82kg (3, 150 lbs)
Type
Support Grip
Body Style
Straight
Description
Standard Duty Support Grip, Double Eye, Closed Mesh, Double Weave, Cable Diameter 44.45-50.55mm (1.750-1.990"), Approximate Break Strength 1428.82kg (3150 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.