
SC350-UU DOUBLE EYE
Mfr # 35011
Zoro # G0358882
product price: $209.99
/eaSold in multiples of 3 for $629.97
Free Shipping & Returns
Key Features
Mesh Length
0.711m (28.00")
Type
Support Grip
Material - Grip
Non-magnetic Tin Bronze Wire
Product Name
Standard Duty
Eye Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35011
Zoro #
G0358882
UPC #
78678809758
Country of Origin
Mexico
Dimensions
Mesh Length
0.711m (28.00")
Bale Length
0.203m (8.00")
Cable Diameter
88.90-101.35mm (3.500-3.990")
Details
Type
Support Grip
Material - Grip
Non-magnetic Tin Bronze Wire
Product Name
Standard Duty
Eye Type
Double
CSA
LR32159
Body Style
Straight
Approximate Break Strength
2, 394.97kg (5, 280 lbs)
Series
130094
Description
Standard Duty Support Grip, Double Eye, Closed Mesh, Double Weave, Cable Diameter 88.90-101.35m (3.500-3.990"), Approximate Break Strength 2394.97kg (5280 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.