Zoro Homepage

SCHL150-U SINGLE EYE

  • Mfr # 35438

  • Zoro # G0351864


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Mesh Length
0.889m (35.00")
Body Style
Straight
Series
130094
Type
Support Grip
Bale Length
0.254m (10.00")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35438
Zoro #
G0351864
UPC #
78678835438
Country of Origin
Mexico

Dimensions

Mesh Length
0.889m (35.00")
Bale Length
0.254m (10.00")
Cable Diameter
38.10-50.55mm (1.500-1.990")

Details

Body Style
Straight
Series
130094
Type
Support Grip
Eye Type
Single
Approximate Break Strength
2, 140.96kg (4, 720 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Product Name
Heavy Duty
CSA
LR32159

Description

Heavy Duty Support Grip, Single Eye, Double Weave, Closed Mesh, Cable Diameter 38.10-50.55mm (1.500-1.990"), Approximate Break Strength 2140.96kg (4720 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.