
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36103
Zoro #
G0352582
UPC #
78678836103
Country of Origin
Mexico
Dimensions
Mesh Length
0.432m (17.00")
Cable Diameter
31.75-37.85mm (1.250-1.490")
Details
Approximate Break Strength
2, 494.76kg (5, 500 lbs)
Series
130095
Body Style
Straight
Type
Pulling Grip
Material - Grip
Galvanized Steel
Eye Type
Offset
Product Name
Heavy Duty
CSA
LR32159
Description
Heavy Duty Wire Mesh Slack Grip Cable, Closed Mesh, Double Weave, Offset Eye, Medium Mesh Length 0.432m (17.00"), Approximate Break Strength 2494.76kg (5500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.