Zoro Homepage

Sensor Cables / Actuator Cables 3P Female 3 16/3 Pvc

  • Mfr # 1300060217

  • Zoro # G605785491


product price: $37.55
/ea
Sold in multiples of 3 for $112.65

Key Features

Cable Length
0.91 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060217
Zoro #
G605785491
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.91 m
Length
3 ft
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Contact Finish
Gold Plated
Series
130006
Standards
CSA Certified; UL E152210
Max. Voltage
600V
Type
Single Ended
Connector Type
Female-Pigtail
Poles
3
Material - Plating Mating
Gold
UL
E152210
Material - Connector Body
TPE
Temperature Range - Operating
-20° to +105°C
Coupling Style
Threaded
Connector End A
Mini-Change
Connector End B
Pigtail
Orientation
Straight to Pigtail
LED Indicator
No
Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
Current - Maximum per Contact
13.0A
Wire/Cable Type
STOOW
Material - Contact
Copper Alloy
CSA
LR6837
Product Name
Mini-Change
Max. Amps
13 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.