Zoro Homepage

Sensor Cables / Actuator Cables 3Pos Female 2M 22Awg Pvc

  • Mfr # 1200650129

  • Zoro # G405785691


product price: $40.15
/ea
Sold in multiples of 2 for $80.30

Key Features

Material
PVC
Type
Single Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200650129
Zoro #
G405785691
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.56 ft
Wire Size (AWG)
22
Cable Length
2.0m (6.56')
Cable Diameter
4.57mm (.180")

Details

Item
Micro-Change (M12)
Material
PVC
Type
Single Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Wire Range
22 AWG
Contact Finish
Gold Plated
Connector Type
Female-Pigtail
IP Rating
IP67
Current Rating
4 A
Standards
CSA Certified; UL E152210
Max. Voltage
250V AC/DC
Series
120065
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
Orientation
Straight to Pigtail
Material - O-Ring
Fluoro-elastomer
Current - Maximum per Contact
4.0A
Coupling Style
Threaded
Material - Connector Body
PUR
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20° to +80°C
LED Indicator
No
Material - Plating Mating
Gold
UL
E152210
Material - Cable Jacket
PVC
Poles
3
Connector End B
Pigtail
Keyway
Single
Wire/Cable Type
UL 2661
Connector End A
Micro-Change (M12)
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.