Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables 3Pos M/Mfe St/90 22Awg 1M

  • Mfr # 1200661137

  • Zoro # G405782560


product price: $45.45
/ea
Sold in multiples of 12 for $545.40

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200661137
Zoro #
G405782560
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.28 ft
Wire Size (AWG)
22
Cable Length
1.0m (3.28')
Cable Diameter
4.57mm (.180")

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Double Ended
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Maximum Operating Temperature
80 Degrees C
Wire Range
22 AWG
Series
120066
Current Rating
4 A
Standards
CSA Certified; UL E152210
IP Rating
IP67
Max. Voltage
250V AC/DC
Contact Finish
Gold Plated
Connector Type
Female-Male
Material - Plating Mating
Gold
Material - Connector Body
PUR
Product Name
Micro-Change (M12)
LED Indicator
No
UL
E152210
Orientation
90° to Straight
Connector End B
Micro-Change (M12)
Material - Cable Jacket
PVC
Coupling Style
Threaded
Wire/Cable Type
UL 2661
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Temperature Range - Operating
-25° to +80°C
Current - Maximum per Contact
4.0A
Material - O-Ring
Fluoro-elastomer
CSA
LR6837
Material - Coupling Nut
Nickel-plated Brass
Keyway
Single
Poles
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.