Zoro Homepage

Sensor Cables / Actuator Cables 4Pos Male 2M 22Awg

  • Mfr # 1200650414

  • Zoro # G005786029


product price: $50.55
/ea
Sold in multiples of 12 for $606.60

Key Features

Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200650414
Zoro #
G005786029
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.56 ft
Wire Size (AWG)
22
Cable Length
2.0m (6.56')
Cable Diameter
5.33mm (.210")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.