Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Bp A 3P M/Mfe Sk St No 14 Bk Tpe 4M

  • Mfr # 1300621013

  • Zoro # G605788690


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Cable Length
4 m
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300621013
Zoro #
G605788690
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
4 m
Cable Diameter
8.63mm (.340")

Details

Item
Cordset
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
90 Degrees F
Color
Black
Series
130062
Type
Double Ended
Material - Contact
Copper Alloy
Connector End B
BradPower A-Size (7/8"-M22)
Coupling Style
Threaded
Current - Maximum per Contact
15.0A
Orientation
Straight to Straight
Protocol
FF
Keyway
Single
Poles
3
Gender
Female-Male
Wire/Cable Type
TC-ER
UL
E258922
Connector End A
BradPower A-Size (7/8"-M22)
LED Indicator
No
Voltage - Maximum
600V
Color - Cable Jacket
Black
Material - Plating Mating
Gold
Material - Connector Body
TPE
Product Name
BradPower A-Size
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20° to +90°C
Cable Jacket Material
TPE
Cable Jacket Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.