
Sensor Cables / Actuator Cables Bp A 3P M/Mp Sk St No 14 Gy Pvc 2M (Discontinued)
- Mfr # 1300610057
- Zoro # G605789215
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300610057
Zoro #
G605789215
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6.56 ft
Details
Item
Male-Pigtail
Insulation Material
PVC
Maximum Voltage
600 V
Current
15 A
Maximum Operating Temperature
90 Degrees C
Connector Type
Male-Pigtail
Color
Gray
Material
PVC
Standards
UL E258922
Current Rating
15 A
Wire Type
Stranded
Wire Range
14 AWG
Max. Temp.
90°C
Max. Voltage
600V
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.