Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Bp A 4P M/Mfe Sk St #16 Gy Pvc 2M

  • Mfr # 1300620088

  • Zoro # G205789011


product price: $87.95
/ea
Sold in multiples of 4 for $351.80
Free Shipping & Returns

Key Features

Cable Length
2 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300620088
Zoro #
G205789011
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
10.92mm (.430")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Connector Type
Female-Male
Series
130062
Material
PVC
Color
Gray
Standards
UL E258922
Max. Voltage
600V
Contact Finish
Gold Plated
Type
Double Ended
Temperature Range - Operating
-20° to +105°C
Wire/Cable Type
STOOW
Protocol
EtherNet
Orientation
Straight to Straight
Current - Maximum per Contact
10.0A
LED Indicator
No
Material - Contact
Copper Alloy
UL
E258922
Coupling Style
Threaded
Connector End A
BradPower A-Size (7/8"-M22)
Keyway
Single
Material - Connector Body
TPE
Material - Plating Mating
Gold
Poles
4
Connector End B
BradPower A-Size (7/8"-M22)
Material - Coupling Nut
Black Epoxy Coated Zinc
Product Name
BradPower A-Size
Max. Amps
10 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.