Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Bp D 4P Fp Ak St #10 Gy Pvc 2M (Discontinued)

  • Mfr # 1300630181
  • Zoro # G405788890
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300630181
Zoro #
G405788890
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2.0m (6.56')
Length
6.56 ft
Wire Size (AWG)
10
Cable Diameter
19.81mm (.780")

Details

Item
BradPower D-Size
Insulation Material
PVC
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
25 A
Maximum Operating Temperature
90 Degrees C
Material
PVC
Series
130063
Standards
UL E258922
Color
Gray
Connector Type
Female-Pigtail
Contact Finish
Gold Plated
Max. Voltage
600V AC/DC
Current Rating
25 A
Type
Female-Pigtail
Wire Range
10 AWG
Max. Temp.
90°C
Orientation
Straight to Pigtail
Material - Plating Mating
Gold
LED Indicator
No
Material - Contact
Copper Alloy
Material - Coupling Nut
Anodized Aluminum
Connector End B
Pigtail
Connector End A
BradPower D-Size (1 3/8"-M35)
Material - Cable Jacket
PVC
Coupling Style
Threaded
Wire/Cable Type
STOOW, TC-ER Direct Burial
Protocol
EtherNet
UL
E258922
Poles
4
Current - Maximum per Contact
25.0A
Keyway
Alternate
Product Name
BradPower D-Size
Temperature Range - Operating
-20° to +90°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.