This item is Discontinued.

No Product Image Available

Sensor Cables / Actuator Cables Bus Line, One End Without Connector, M8, No. Of Poles: 4, 1 M, (Discontinued)

  • Mfr # 1301370100
  • Zoro # G905787119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301370100
Zoro #
G905787119
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 ft
Cord Length
0.305m (1.0')
Cord Diameter
13.59mm (.535")
Cord Grip Body Size
Double C-Clamp

Details

Item
Multiple Outlet Box
Insulation Material
Rubber
Maximum Voltage
125 V
Current
15 A
Number of Ports
2
Material
Rubber
Color
Black
Max. Voltage
125V
Series
130137
Current Rating
15 A
Standards
CSA Certified; UL E38085
Type
Multiple Outlet Box
Flip Lid
No
GFCI
No
CSA
LR6837
UL
E38085
Receptacle Type
Duplex
Ground Continuity Monitor
No
Product Name
Super-Safeway
Feed-Thru
No
Current - Maximum per Contact
15.0A
NEMA Configuration
NEMA 5-15
Cord Type
14/3 SOOW
Number of Receptacles
2
Mounting Style
Portable

Description

Sensor Cables / Actuator Cables Bus Line, One End Without Connector, M8, No. Of Poles: 4, 1 M, Female Socket, Straight, Shielded: Yes, Led: No, Sheath Material: Pur, Halogen: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.