Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Cse M12 3P Ac Ma Str Wsor 2M Se Unsh Bk

  • Mfr # 1200652272

  • Zoro # G505787434


product price: $29.45
/ea
Sold in multiples of 3 for $88.35

Key Features

Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200652272
Zoro #
G505787434
UPC #
-
Country of Origin
Poland

Dimensions

Length
6.56 ft
Cable Diameter
4.80mm (.189")
Wire Size (AWG)
22
Cable Length
2.0m (6.56')

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
250 V
Current
4 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
22 AWG
Max. Voltage
250V
IP Rating
IP67
Series
120065
Contact Finish
Gold Plated
Current Rating
4 A
Connector Type
Male-Pigtail
Standards
UL E152210
Material - Plating Mating
Gold
Material - Cable Jacket
TPU
Product Name
Micro-Change (M12)
Orientation
Straight to Pigtail
LED Indicator
No
Connector End B
Pigtail
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
UL
E152210
Connector End A
Micro-Change (M12)
Material - Connector Body
TPU
Voltage - Maximum
60V
Temperature Range - Operating
-25° to +85°C
Material - Contact
Brass
Keyway
Single
Poles
3
Coupling Style
Knurled Hexnut, Threaded
Wire/Cable Type
UL 21215

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.