Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Cse M12 Eth 4P Dc Ma Ma Str Wsor 2M De

  • Mfr # 1201088421

  • Zoro # G705785094


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Type
Double Ended
Insulation Material
TPU
Maximum Voltage
30 V
Current
1.5 A
Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201088421
Zoro #
G705785094
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
6.50mm (.256")
Cable Length
2.0m (6.56')
Wire Size (AWG)
24

Details

Item
Micro-Change (M12),Industrial Ethernet
Type
Double Ended
Insulation Material
TPU
Maximum Voltage
30 V
Current
1.5 A
Color
Teal
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
75 Degrees C
Series
120108
IP Rating
IP67
Connector End B
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Poles
4
Material - Plating Mating
Gold
Current - Maximum per Contact
1.5A
Temperature Range - Operating
-20° to +75°C
Product Name
Micro-Change (M12),Industrial Ethernet
Performance Category
5e
Color - Cable Jacket
Teal
LED Indicator
No
Wire/Cable Type
Shielded TPU
Gender
Male-Male
Protocol
EtherNet
Connector End A
Micro-Change (M12)
Voltage - Maximum
30V
Material - Contact
Copper Alloy
Orientation
Straight to Straight
Material - Connector Body
TPU
Material - Cable Jacket
TPU
Coupling Style
Threaded
Keyway
D-coded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.