Sensor Cables / Actuator Cables Cse M12 Pnp 4P Ac Fe Str Wsor 5M Se Bk (Discontinued)
- Mfr # 1200678430
- Zoro # G905785122
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200678430
Zoro #
G905785122
UPC #
-
Country of Origin
Poland
Dimensions
Length
16.4 ft
Details
Item
Female-Pigtail Connector
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V DC
Current
4 A
Maximum Operating Temperature
85 Degrees C
Material
Thermoplastic Polyurethane
Color
Black
Wire Range
22 AWG
Max. Temp.
85°C
Max. Voltage
30V DC
Current Rating
4 A
Connector Type
Female-Pigtail
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.