Sensor Cables / Actuator Cables Cse M12Eth 4P Dc Ma Str Rj45 Str Wsor 1M
Mfr # 1201080521
Zoro # G105784567
product price: $64.95
/eaSold in multiples of 2 for $129.90
Key Features
Type
Double Ended
Insulation Material
TPU
Maximum Voltage
30 V
Current
1.5 A
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1201080521
Zoro #
G105784567
UPC #
-
Country of Origin
Poland
Dimensions
Wire Size (AWG)
22
Cable Diameter
6.80mm (.268")
Cable Length
1.0m (3.28')
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.