Zoro Homepage

Sensor Cables / Actuator Cables Cse M8 M12 3P Ac Fe Str Wsor Ma Str 0.6M

  • Mfr # 1200878805

  • Zoro # G005783837


product price: $26.99
/ea
Sold in multiples of 3 for $80.97

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878805
Zoro #
G005783837
UPC #
-
Country of Origin
Italy

Dimensions

Length
1.97 ft
Cable Length
0.60m (1.97')
Wire Size (AWG)
24
Cable Diameter
4.50mm (.177")

Details

Item
Micro-Change (M12),Nano-Change (M8)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
60 V
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
24 AWG
Current Rating
3 A; 4 A
IP Rating
IP67
Series
120087
Max. Voltage
60V
Contact Finish
Gold Plated
Connector Type
Female-Male
LED Indicator
No
Coupling Style
Knurled Hexnut, Threaded
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Micro-Change (M12)
Current - Maximum per Contact
3.0A, 4.0A
Orientation
Straight to Straight
Temperature Range - Operating
-25° to +85°C
Connector End B
Nano-Change (M8)
Material - Plating Mating
Gold
Wire/Cable Type
WSOR
Material - Cable Jacket
TPU
Material - Connector Body
TPU
Keyway
Single
Product Name
Micro-Change (M12),Nano-Change (M8)
Poles
3
Material - Contact
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.