Zoro Homepage

Sensor Cables / Actuator Cables Cse M8 M12 3P Ac Fe Str Wsor Ma Str 10M

  • Mfr # 1200878786

  • Zoro # G705783236


product price: $49.95
/ea
Sold in multiples of 24 for $1,198.80

Key Features

Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Material
Thermoplastic Polyurethane
Length
32.81 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878786
Zoro #
G705783236
UPC #
-
Country of Origin
China

Dimensions

Length
32.81 ft
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Material
Thermoplastic Polyurethane
Color
Black
Connector Type
Female-Male
Type
Female-Male
Max. Voltage
60V
Contact Finish
Gold Plated
Max. Amps
4 A
Product Type
M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.