Zoro Homepage

Sensor Cables / Actuator Cables Cse M8 M12 3P Ac Fe Str Wsor Ma Str 5M D

  • Mfr # 1200878785

  • Zoro # G505783184


product price: $38.89
/ea
Sold in multiples of 2 for $77.78

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
60 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878785
Zoro #
G505783184
UPC #
-
Country of Origin
China

Dimensions

Length
16.4 ft
Wire Size (AWG)
24
Cable Diameter
4.50mm (.177")
Cable Length
5.0m (16.40')

Details

Item
Micro-Change (M12),Nano-Change (M8)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
60 V
Current
4 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
24 AWG
Current Rating
3 A; 4 A
Contact Finish
Gold Plated
Series
120087
Connector Type
Female-Male
Max. Voltage
60V
IP Rating
IP67
Product Name
Micro-Change (M12),Nano-Change (M8)
Coupling Style
Knurled Hexnut, Threaded
Orientation
Straight to Straight
Material - Cable Jacket
TPU
Connector End B
Nano-Change (M8)
Poles
3
Current - Maximum per Contact
3.0A, 4.0A
Keyway
Single
Connector End A
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPU
Temperature Range - Operating
-25° to +85°C
LED Indicator
No
Material - Contact
Brass
Wire/Cable Type
WSOR
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.