
Sensor Cables / Actuator Cables Female 20 R/A 16/3 Pvc
Mfr # 1300060436
Zoro # G505785669
product price: $67.59
/eaSold in multiples of 2 for $135.18
Key Features
Insulation Material
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300060436
Zoro #
G505785669
UPC #
-
Country of Origin
Mexico
Dimensions
Length
20 ft
Wire Size
16 AWG
Details
Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Connector Type
Female-Pigtail
Max. Voltage
600V
Max. Amps
13 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.