Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Female 6 16/3 Non-Metal

  • Mfr # 1300060223

  • Zoro # G405785455


product price: $43.25
/ea
Sold in multiples of 2 for $86.50

Key Features

Insulation Material
PVC
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
105 Degrees C
Wire Range
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060223
Zoro #
G405785455
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 ft

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
105 Degrees C
Wire Range
16 AWG
Color
Yellow
Material
PVC
Connector Type
Female-Pigtail
Contact Finish
Gold Plated
Current Rating
13 A
Max. Voltage
600V
Standards
CSA Certified; UL E152210
Max. Temp.
105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.