Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Female 6 R/A 16/4 Pvc

  • Mfr # 1300060902

  • Zoro # G605787006


product price: $55.19
/ea
Sold in multiples of 2 for $110.38

Key Features

Cable Length
1.83 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060902
Zoro #
G605787006
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.83 m
Length
6 ft
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Type
Single Ended
Series
130006
Max. Voltage
600V
Contact Finish
Gold Plated
Connector Type
Female-Pigtail
Standards
CSA Certified; UL E152210
Material - Plating Mating
Gold
Poles
4
Connector End B
Pigtail
Product Name
Mini-Change
Connector End A
Mini-Change
Material - Connector Body
TPE
Material - Contact
Copper Alloy
Current - Maximum per Contact
10.0A
Coupling Style
Threaded
UL
E152210
Orientation
90° to Pigtail
Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
CSA
LR6837
LED Indicator
No
Temperature Range - Operating
-20° to +105°C
Wire/Cable Type
STOOW
Max. Amps
10 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.