Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Ils 4P Mm/St 2Xfe St 0.3M Wsor

  • Mfr # 1200688282

  • Zoro # G305784862


product price: $54.15
/ea
Sold in multiples of 2 for $108.30

Key Features

Type
Splitter - In-line
Maximum Voltage
60 V
Color
Black
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200688282
Zoro #
G305784862
UPC #
-
Country of Origin
Unknown

Dimensions

Leg 1 Length
0.30m
Leg 2 Length
0.50m

Details

Item
Micro-Change (M12)
Type
Splitter - In-line
Maximum Voltage
60 V
Color
Black
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
IP Rating
IP67
Series
120068
Temperature Range - Operating
-20°C to +80°C
Poles
4
Drop Gender
Male
Product Name
Micro-Change (M12)
Color - Cable Jacket
Black
Left Trunk Gender
Male
Right Trunk Connector
Micro-Change (M12)
Left Trunk Connector
Micro-Change (M12)
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Right Trunk Gender
Female
Voltage - Maximum
60V
Material - Connector Body
TPE
LED Indicator
No
Material - Cable Jacket
TPU
Current - Maximum per Contact
4.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.