Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables M12-12P-Bu-Z-Pur-4M

  • Mfr # 1200655041

  • Zoro # G605787624


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Type
Single Ended
Insulation Material
PUR/PVC
Max. Temp.
80°C
Maximum Voltage
30 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200655041
Zoro #
G605787624
UPC #
-
Country of Origin
Poland

Dimensions

Length
13.12 ft
Cable Diameter
6.00mm (.236")
Wire Size (AWG)
26
Cable Length
4.0m (13.12')

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Single Ended
Insulation Material
PUR/PVC
Max. Temp.
80°C
Maximum Voltage
30 V AC/DC
Current
1.5 A
Color
Black
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
80 Degrees C
Wire Range
26 AWG
Standards
CSA Certified
Max. Voltage
30V AC/DC
Current Rating
1.5 A
Series
120065
IP Rating
IP67
Connector Type
Female-Pigtail
Contact Finish
Gold Plated
Material - Connector Body
PUR
LED Indicator
No
Material - Contact
Copper Alloy
Coupling Style
Threaded
Orientation
Straight to Pigtail
Current - Maximum per Contact
1.5A
Material - Cable Jacket
PUR/PVC
Wire/Cable Type
UL 20549
Material - Coupling Nut
Nickel-plated Brass
Poles
12
CSA
LR6837
Material - O-Ring
Fluoro-elastomer
Temperature Range - Operating
-25° to +80°C
Keyway
Single
Connector End A
Micro-Change (M12)
Material - Plating Mating
Gold
Connector End B
Pigtail
Product Name
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.