Zoro Homepage

Sensor Cables / Actuator Cables M12 To Rj45 Enet 1M Cordset

  • Mfr # 1300480205

  • Zoro # G205787819


product price: $52.75
/ea
Sold in multiples of 2 for $105.50

Key Features

Type
Double Ended
Insulation Material
PVC
Maximum Voltage
30 V AC/60 V DC
Current
0.5 A
Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300480205
Zoro #
G205787819
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
1.0m (3.28')
Cable Diameter
6.35mm (.250")
Wire Size (AWG)
24

Details

Item
Micro-Change (M12),RJ45
Type
Double Ended
Insulation Material
PVC
Maximum Voltage
30 V AC/60 V DC
Current
0.5 A
Color
Teal
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
75 Degrees C
IP Rating
IP67
Series
120049
Temperature Range - Operating
-25° to +75°C
Material - Plating Mating
Gold
Poles
4
Product Name
Micro-Change (M12),RJ45
Material - Cable Jacket
PVC
Material - Contact
Copper Alloy, Phosphor Bronze
Current - Maximum per Contact
0.5A
UL
E200650
Wire/Cable Type
Unshielded PVC
Voltage - Maximum
30V AC / 60V DC
Connector End B
RJ-45 (standard)
Color - Cable Jacket
Teal
Keyway
D-coded
Material - Coupling Nut
Nickel-plated Brass
Gender
Male-Male
LED Indicator
No
Coupling Style
Threaded
Material - Connector Body
TPU
Performance Category
5e
Orientation
Straight to Straight
Connector End A
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.