Zoro Homepage

Sensor Cables / Actuator Cables M12U-8P-Fe-Str-M-90-Pur/0.25-Bl-1M

  • Mfr # 1200805085

  • Zoro # G105787643


product price: $78.85
/ea
Sold in multiples of 24 for $1,892.40
Free Shipping & Returns

Key Features

Cable Length
1 m
Insulation Material
Polyurethane
Maximum Voltage
30 V AC/36V DC
IP Rating
IP69K
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200805085
Zoro #
G105787643
UPC #
884982235472
Country of Origin
Poland

Dimensions

Cable Length
1 m
Length
3.28 ft
Cable Diameter
6.70mm (.264")

Details

Item
Cordset
Insulation Material
Polyurethane
Maximum Voltage
30 V AC/36V DC
IP Rating
IP69K
Maximum Operating Temperature
80 Degrees C
Material
Polyurethane
Color
Black
Max. Voltage
30V AC; 36V DC
Connector Type
Female-Male
Type
Double Ended
Connection Material
Copper Alloy
Contact Finish
Gold over Nickel
End Connectors - Grounding Braid
M12 Ultra-Lock
Series
120080
Sub-Category
Industrial Cordsets
Coupling Style
Push to Lock
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Material - Connector Body
PUR
Orientation
90° to Straight
Connector End B
Ultra-Lock (M12)
Poles
8
Product Name
Ultra-Lock (M12)
Connector End A
Ultra-Lock (M12)
Material - Coupling Nut
Nickel-plated Brass
Keyway
Single
LED Indicator
No
Current - Maximum per Contact
2.0A
Wire/Cable Type
EU Cable
Temperature Range - Operating
-30° TO +80°C
Voltage - Maximum
30V AC / 36V DC
Max. Amps
2 A
Product Type
M12
Cable Jacket Material
PUR/PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.