Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables M12U 8P Male Str Pur 2M

  • Mfr # 1200795115

  • Zoro # G105787490


product price: $53.65
/ea
Sold in multiples of 24 for $1,287.60

Key Features

Cable Length
2 m
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
30 V AC/36V DC
IP Rating
IP69K
Minimum Operating Temperature
-30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200795115
Zoro #
G105787490
UPC #
884982224919
Country of Origin
Italy

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
6.70mm (.264")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
30 V AC/36V DC
IP Rating
IP69K
Minimum Operating Temperature
-30 Degrees
Maximum Operating Temperature
80 Degrees C
Color
Black
Material
Thermoplastic Elastomer
Contact Finish
Gold over Nickel
Connector Type
Male-Pigtail
Series
120079
Sub-Category
Industrial Cordsets
Type
Single Ended
Max. Voltage
30V AC; 36V DC
End Connectors - Grounding Braid
M12 Ultra-Lock, Pigtail
Connection Material
Copper Alloy
Protocol
EtherNet
Current - Maximum per Contact
2.0A
Product Name
Ultra-Lock (M12)
Material - O-Ring
Fluoro-elastomer
Voltage - Maximum
30V AC / 36V DC
Coupling Style
Push to Lock
Orientation
Straight to Pigtail
Material - Connector Body
TPE
Keyway
Single
Temperature Range - Operating
-30° TO +80°C
Connector End A
Ultra-Lock (M12)
Connector End B
Pigtail
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Wire/Cable Type
EU Cable
Poles
8
Material - Plating Mating
Gold
Product Type
M12
Max. Amps
2 A
Cable Jacket Material
PUR/PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.