Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables M23-19P-Fe-90-10M-Wsor

  • Mfr # 1200948163

  • Zoro # G305783728


product price: $233.99
/ea
Sold in multiples of 10 for $2,339.90
Free Shipping & Returns

Key Features

Cable Length
10 m
Insulation Material
TPU
Maximum Voltage
63 V
IP Rating
IP67
Minimum Operating Temperature
-25 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200948163
Zoro #
G305783728
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 m
Cable Diameter
10.50mm (.413")
Wire Size
19 AWG, 22 AWG

Details

Item
Cordset
Insulation Material
TPU
Maximum Voltage
63 V
IP Rating
IP67
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Color
Black
Series
120094
Type
Single Ended
Material - Plating Mating
Nickel
Voltage - Maximum
63V AC/DC
Material - Contact
Bronze
Product Name
Brad M23
Current - Maximum per Contact
6.0A
Material - Connector Body
TPU
Coupling Style
Threaded
Gender
Female-Pigtail
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to Pigtail
Poles
19
Keyway
A-coded
Connector End A
M23
Wire/Cable Type
UL 21215
Connector End B
Pigtail
Temperature Range - Operating
-25° to +90°C
Cable Jacket Material
TPU
Max. Amps
6 A
Cable Jacket Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.