Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables M23 19P Fe 90 5M Pur

  • Mfr # 1200945027

  • Zoro # G705783991


product price: $107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns

Key Features

Cable Length
5 m
Insulation Material
PUR
Maximum Voltage
63 V
IP Rating
IP67
Minimum Operating Temperature
-25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200945027
Zoro #
G705783991
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Cable Diameter
11.43mm (.450")
Wire Size
18 AWG, 22 AWG

Details

Item
Cordset
Insulation Material
PUR
Maximum Voltage
63 V
IP Rating
IP67
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
90 Degrees C
Color
Black
Type
Single Ended
Series
120094
Orientation
90° to Pigtail
Voltage - Maximum
63V AC/DC
Material - Connector Body
TPU
LED Indicator
No
Connector End A
M23
Temperature Range - Operating
-25° to +90°C
Material - Contact
Copper Alloy
Gender
Female-Pigtail
Keyway
None
Current - Maximum per Contact
6.0A
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Poles
19
Connector End B
Pigtail
Coupling Style
Threaded
Product Name
Brad M23
Max. Amps
6 A
Cable Jacket Color
Black
Cable Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.