Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables M8-4P-Recfem-Back-0.2M

  • Mfr # 1200908037

  • Zoro # G805784034


product price: $22.69
/ea
Sold in multiples of 4 for $90.76

Key Features

Maximum Voltage
60 V AC/75 V DC
Maximum Operating Temperature
90 Degrees C
Length
0.2 m
Material
Brass
Wire Range
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200908037
Zoro #
G805784034
UPC #
-
Country of Origin
Poland

Dimensions

Length
0.2 m
Wire Size
24 AWG

Details

Item
Cordset
Maximum Voltage
60 V AC/75 V DC
Maximum Operating Temperature
90 Degrees C
Material
Brass
Wire Range
24 AWG
Max. Temp.
90°C
Current Rating
4 A
Connector Type
Female
Max. Voltage
60V AC; 75V DC
Product Type
M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.