Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Male-Female 12 16/3 Pvc

  • Mfr # 1300100228

  • Zoro # G005782250


product price: $80.15
/ea
Sold in multiples of 2 for $160.30
Free Shipping & Returns

Key Features

Cable Length
3.66 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100228
Zoro #
G005782250
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3.66 m
Length
12 ft
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Contact Finish
Gold Plated
Connector Type
Female-Male
Type
Double Ended
Series
130010
Standards
CSA Certified; UL E152210
Max. Voltage
600V
Product Name
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
Keyway
Single
Coupling Style
Threaded
Current - Maximum per Contact
13.0A
Connector End B
Mini-Change
Material - Plating Mating
Gold
CSA
LR6837
Wire/Cable Type
STOOW
Orientation
Straight to Straight
Material - Contact
Copper Alloy
UL
E152210
LED Indicator
No
Poles
3
Connector End A
Mini-Change
Material - Connector Body
TPE
Temperature Range - Operating
-20° to +105°C
Max. Amps
13 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.