Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Male Sgl End Str 5Pos 2M

  • Mfr # 1300270014

  • Zoro # G605865414


product price: $50.79
/ea
Sold in multiples of 2 for $101.58

Key Features

Cable Length
2.0m (6.56')
IP Rating
IP67
Keyway
Single
Type
Single Ended
Series
130027
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300270014
Zoro #
G605865414
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
7.24mm (.285")

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Series
130027
LED Indicator
No
Product Name
DeviceNet,Micro-Change (M12)
Coupling Style
Threaded
Wire/Cable Type
Thin (Drop)
Orientation
Straight to Pigtail
Poles
5
CSA
LR6837
Material - Contact
Brass
Voltage - Maximum
250V AC/DC
Connector End A
Micro-Change (M12)
Material - Connector Body
TPE
UL
E152210
Connector End B
Pigtail
Temperature Range - Operating
-20° to +80°C
Current - Maximum per Contact
4.0A
Gender
Male-Pigtail
Material - Plating Mating
Gold
Material - Coupling Nut
Die-Cast Zinc
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.