Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Male/Femal Str 5Pos Flex 2M 1300250503

Sensor Cables / Actuator Cables Male/Femal Str 5Pos Flex 2M (Discontinued)

  • Mfr # 1300250503
  • Zoro # G605865360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250503
Zoro #
G605865360
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
7.62mm (.300")
Wire Size (AWG)
22

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Series
130025
Material - Coupling Nut
Die-Cast Zinc
CSA
LR6837
Current - Maximum per Contact
4.0A
Material - Connector Body
TPE
Gender
Female-Male
Temperature Range - Operating
-20° to +80°C
Connector End B
Mini-Change
Connector End A
Mini-Change
Orientation
Straight to Straight
LED Indicator
No
Material - Cable Jacket
TPE
Material - Contact
Brass
Voltage - Maximum
300V AC/DC
Coupling Style
Threaded
Material - Plating Mating
Gold
Wire/Cable Type
Thin Flex-Rated Cable
Poles
5
Product Name
DeviceNet Trunk,Mini-Change
Color - Cable Jacket
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.