Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 12P Fp 6 No 16Awg Stoow

  • Mfr # 1300080157

  • Zoro # G205788724


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1.83 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300080157
Zoro #
G205788724
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.83 m
Length
6 ft
Cable Diameter
18.03mm (.710")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Connector Type
Female-Pigtail
Type
Single Ended
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Series
130008
Max. Voltage
600V
Coupling Style
Threaded
Orientation
Straight to Pigtail
LED Indicator
No
Poles
12
Wire/Cable Type
STOOW
Material - Coupling Nut
Black Epoxy Coated Zinc
Keyway
Single
Material - Connector Body
TPE
Protocol
DeviceNet
Product Name
Mini-Change
Current - Maximum per Contact
5.0A
Connector End A
Mini-Change
Temperature Range - Operating
-20° to +105°C
Material - Contact
Brass
CSA
LR6837
Connector End B
Pigtail
Material - Plating Mating
Gold
UL
E152210
Cable Jacket Material
PVC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.