Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mc 12P Mfe 12 16/12 Pvc (Discontinued)

  • Mfr # 1300120119
  • Zoro # G505784235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300120119
Zoro #
G505784235
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3.66m (12.0')
Length
12 ft
Wire Size (AWG)
16
Cable Diameter
18.03mm (.710")

Details

Item
Mini-Change
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
5 A
Maximum Operating Temperature
105 Degrees C
Wire Range
16 AWG
Color
Yellow
Material
PVC
Max. Temp.
105°C
Contact Finish
Gold Plated
Current Rating
5 A
Series
130012
Connector Type
Female-Male
Max. Voltage
600V
Standards
CSA Certified; UL E152210
Type
Double Ended
Material - Contact
Brass
Material - Cable Jacket
PVC
Protocol
FF
Poles
12
Material - Connector Body
TPE
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
Straight to Straight
Keyway
Single
Connector End B
Mini-Change
Coupling Style
Threaded
Connector End A
Mini-Change
Product Name
Mini-Change
UL
E152210
LED Indicator
No
CSA
LR6837
Current - Maximum per Contact
5.0A
Temperature Range - Operating
-20° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.