Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 12P Mfe 18M 16/12 Tpe Flx 1300120203

Sensor Cables / Actuator Cables Mc 12P Mfe 18M 16/12 Tpe Flx (Discontinued)

  • Mfr # 1300120203
  • Zoro # G105865563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300120203
Zoro #
G105865563
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
18.0m (59.05')
Cable Diameter
14.99mm (.590")
Wire Size (AWG)
16

Details

IP Rating
IP67
Series
130012
Keyway
Single
Type
Double Ended
Temperature Range - Operating
-20° to +90°C
Orientation
Straight to Straight
Wire/Cable Type
TC-ER
Connector End B
Mini-Change
Product Name
Mini-Change
Protocol
FF
Current - Maximum per Contact
5.0A
Coupling Style
Threaded
Voltage - Maximum
600V
LED Indicator
No
Material - Coupling Nut
Black Epoxy Coated Zinc
Color - Cable Jacket
Yellow
Material - Plating Mating
Gold
Poles
12
Material - Connector Body
TPE
Connector End A
Mini-Change
Material - Contact
Brass
UL
E152210
Material - Cable Jacket
TPE
Gender
Female-Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.