Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mc 12P Mfe 3M 16/12 Tpe Flx 1300120195

Sensor Cables / Actuator Cables Mc 12P Mfe 3M 16/12 Tpe Flx (Discontinued)

  • Mfr # 1300120195
  • Zoro # G705865314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300120195
Zoro #
G705865314
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3.0m (9.84')
Cable Diameter
14.99mm (.590")
Wire Size (AWG)
16

Details

IP Rating
IP67
Keyway
Single
Series
130012
Type
Double Ended
UL
E152210
Color - Cable Jacket
Yellow
Material - Cable Jacket
TPE
Coupling Style
Threaded
Material - Contact
Brass
Voltage - Maximum
600V
Protocol
FF
Connector End B
Mini-Change
LED Indicator
No
Gender
Female-Male
Connector End A
Mini-Change
Orientation
Straight to Straight
Product Name
Mini-Change
Material - Connector Body
TPE
Wire/Cable Type
TC-ER
Poles
12
Temperature Range - Operating
-20° to +90°C
Current - Maximum per Contact
5.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.