Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 12P Mp 6 16/12 Pvc

  • Mfr # 1300080231

  • Zoro # G305788716


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1.83 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300080231
Zoro #
G305788716
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.83 m
Length
6 ft
Cable Diameter
18.03mm (.710")
Wire Size
16 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Standards
CSA Certified; UL E152210
Max. Voltage
600V
Type
Single Ended
Series
130008
Connector Type
Male-Pigtail
Contact Finish
Gold Plated
Material - Connector Body
TPE
CSA
LR6837
Wire/Cable Type
STOOW
Poles
12
Material - Coupling Nut
Black Epoxy Coated Zinc
UL
E152210
Connector End A
Mini-Change
Protocol
DeviceNet
Current - Maximum per Contact
5.0A
Coupling Style
Threaded
Material - Plating Mating
Gold
Product Name
Mini-Change
Temperature Range - Operating
-20° to +105°C
Keyway
Single
Connector End B
Pigtail
LED Indicator
No
Material - Contact
Brass
Orientation
Straight to Pigtail
Max. Amps
5 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.