Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mc 2P Fr 12In 16/1 Pvc

  • Mfr # 1300130060

  • Zoro # G005784261


product price: $25.15
/ea
Sold in multiples of 4 for $100.60

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Black
Length
0.305 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130060
Zoro #
G005784261
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.305 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size
16 AWG

Details

Item
Cordset
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Black
Material
Zinc
Standards
CSA Certified; UL E152210
Series
130013
Type
Single Ended (pigtail)
Max. Voltage
600V AC/DC
Connector Type
Female
NEMA Rating
NEMA 6
Coupling Type
External Thread
UL
E152210
Temperature Range - Operating
-20° to +105°C
Keyway
Single
Panel Mount
Front
Wire/Cable Type
UL 1015
Poles
2
Product Name
Mini-Change
CSA
LR6837
Current - Maximum per Contact
13.0A
Orientation
Straight
Material - Component
Zinc Die-Cast with Black Epoxy
Max. Amps
13 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.