Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mc 2P Fr 12In 90D 16/1 Pvc (Discontinued)

  • Mfr # 1300130074
  • Zoro # G505784556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130074
Zoro #
G505784556
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.305 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
16

Details

Item
Mini-Change Connector
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
13 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Material
Zinc
Color
Black
Wire Range
16 AWG
Type
Single Ended (pigtail)
Connector Type
Female
Max. Voltage
600V AC/DC
Standards
CSA Certified; UL E152210
Max. Temp.
105°C
Current Rating
13 A
Series
130013
Temperature Range - Operating
-20° to +105°C
Material - Component
Zinc Die-Cast with Black Epoxy
Keyway
Single
Poles
2
NEMA Rating
NEMA 6
Wire/Cable Type
UL 1015
CSA
LR6837
UL
E152210
Coupling Type
External Thread
Product Name
Mini-Change
Orientation
90° Angle
Current - Maximum per Contact
13.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.